ML225 1 11/16
Description
ML225 1 11/16 JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB
Part # ML225 1 11/16
BDI # 609497
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.575
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
ML276 1 11/16
Description
ML276 1 11/16 JAW COUPLING HUB ; 1-11/16" BORE 5" HUB OD 3.12" LTB
Part # ML276 1 11/16
BDI # 21980308
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
0
Hub Diameter - Inch:
0
Coupling Type:
Jaw Coupling
Bushing Size if bushed:
No Bushing
MS150 1 11/16
Description
MS150 1 11/16 JAW COUPLING HUB ; MS SUPER SERIES RSB
Part # MS150 1 11/16
BDI # 609651
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
ML190 1 11/16
Description
ML190 1 11/16 JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB
Part # ML190 1 11/16
BDI # 609473
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.225
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling
MS190 1 11/16
Description
MS190 1 11/16 JAW COUPLING HUB ; MS SUPER SERIES RSB
Part # MS190 1 11/16
BDI # 609675
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.225
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling