Page 1 of 16

Next

Compare
ML150 35MM

COMPARE

ML150 35MM

Description
ML150 35MM JAW COUPLING HUB ; 35MM BORE

MARTIN SPROCKET & GR

Part # ML150 35MM

BDI # 21536105

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML190 35MM

COMPARE

ML190 35MM

Description
ML190 35MM JAW COUPLING HUB ; 35MM BORE 4-1/2" HUB OD 4-7/8" LTB

MARTIN SPROCKET & GR

Part # ML190 35MM

BDI # 21981105

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.225
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L190 35MM

COMPARE

L190 35MM

Description
L190 35MM COUPLING HUB

TB WOODS

Part # L19035MM

BDI # 996774

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML225 35MM

COMPARE

ML225 35MM

Description
ML225 35MM JAW COUPLING HUB ; 35MM BORE 5" HUB OD 2.188" LTB

MARTIN SPROCKET & GR

Part # ML225 35MM

BDI # 21980547

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.575
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML225 35MM NKW

COMPARE

ML225 35MM NKW

Description
ML225 35MM NKW JAW COUPLING HUB ; 35MM BORE N KW 5" HUB OD 2.188" LTB

MARTIN SPROCKET & GR

Part # ML225 35MM NKW

BDI # 21980549

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.575
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY