Page 1 of 56

Next

Compare
L050 1/2 NKW

COMPARE

L050 1/2 NKW

Description
L050 1/2 NKW JAW COUPLING HUB ; 1/2" BORE

EBC

Part # L050 1/2 NKW

BDI # 25181258

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : In stock
Request A Price QTY
L050 3/8 NKW

COMPARE

L050 3/8 NKW

Description
L050 3/8 NKW HUB ; 3/8" BORE 1.08" HUB DIA

TIMKEN LOVEJOY

Part # 68514410208

BDI # 592521

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : In stock
Request A Price QTY
L050 1/2 NKW

COMPARE

L050 1/2 NKW

Description
L050 1/2 NKW HUB ; 1/2" BORE 1.08" HUB DIA

TIMKEN LOVEJOY

Part # 68514410210

BDI # 592523

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 4.52 / each QTY
L050 5/8 NKW

COMPARE

L050 5/8 NKW

Description
L050 5/8 NKW HUB ; 5/8" BORE 1.08" HUB DIA

TIMKEN LOVEJOY

Part # 68514410214

BDI # 592527

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 4.52 / each QTY
L050 14MM 5X2.3MM KW

COMPARE

L050 14MM 5X2.3MM KW

Description
L050 14MM 5X2.3MM KW HUB ; 14MM BORE 27.432MM HUB DIA

TIMKEN LOVEJOY

Part # 68514441316

BDI # 595168

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : In stock
Request A Price QTY