Page 1 of 27

Next

Compare
KGBAO25-PP-AS

COMPARE

KGBAO25-PP-AS

Description
KGBAO25-PP-AS LINEAR BALL BEARING UNIT ; NON RETURNABLE

INA

Part # KGBAO25-PP-AS

BDI # 1174589

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 58
Nominal Bolt Center Across Shaft - Millimeter: 60
Other Features: Heavy Duty

Self Aligning: No
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Open
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
KGHA30-PP

COMPARE

KGHA30-PP

Description
KGHA30-PP LINEAR BALL BEARING UNIT ; NON-RETURNABLE

INA

Part # KGHA30-PP

BDI # 1174633

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 50
Nominal Bolt Center Across Shaft - Millimeter: 54
Other Features: Compact Duty | Greased | Optional Corrosion Resistant

Self Aligning: No
Housing Style: 2 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
KGB40-PP-AS

COMPARE

KGB40-PP-AS

Description
KGB40-PP-AS LINEAR BALL BEARING UNIT

INA

Part # KGB40-PP-AS

BDI # 1174575

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 80
Nominal Bolt Center Across Shaft - Millimeter: 94
Other Features: Heavy Duty | Greased

Self Aligning: No
Housing Style: 2 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
KTBO30-PP-AS

COMPARE

KTBO30-PP-AS

Description
NOT AVAILABLE IN US

INA

Part # KTBO30-PP-AS

BDI # 1175052

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 68
Nominal Bolt Center Across Shaft - Millimeter: 62
Other Features: Tandem Housed | M12 Bolt | Each Sealed on One End | Length Thru Bore 68 MM on Both Side

Self Aligning: No
Housing Style: 2 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Open Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
KTXO08-PP

COMPARE

KTXO08-PP

Description
KTXO08-PP LINEAR BALL BEARING ; NON-RETURNABLE 12.7MM X 50.8MM X 88.9MM

INA

Part # KTXO08-PP

BDI # 1175133

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 31.75
Nominal Bolt Center Across Shaft - Millimeter: 43.2
Other Features: Light Duty | Tandem Housed | Each Sealed on One End | Length Thru Bore 1.25 Inch on Both Side

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Open Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY