KGBAO25-PP-AS
Description
KGBAO25-PP-AS LINEAR BALL BEARING UNIT ; NON RETURNABLE
Part # KGBAO25-PP-AS
BDI # 1174589
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
58
Nominal Bolt Center Across Shaft - Millimeter:
60
Other Features:
Heavy Duty
Self Aligning:
No
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
KGHA20-PP
Description
KGHA20-PP LINEAR BALL BEARING UNIT ; NON-RETURNABLE
Part # KGHA20-PP
BDI # 1174631
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
30
Nominal Bolt Center Across Shaft - Millimeter:
38
Other Features:
Compact Duty | Greased | Optional Corrosion Resistant
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
KGHA30-PP
Description
KGHA30-PP LINEAR BALL BEARING UNIT ; NON-RETURNABLE
Part # KGHA30-PP
BDI # 1174633
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
50
Nominal Bolt Center Across Shaft - Millimeter:
54
Other Features:
Compact Duty | Greased | Optional Corrosion Resistant
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
80
Nominal Bolt Center Across Shaft - Millimeter:
94
Other Features:
Heavy Duty | Greased
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
68
Nominal Bolt Center Across Shaft - Millimeter:
62
Other Features:
Tandem Housed | M12 Bolt | Each Sealed on One End | Length Thru Bore 68 MM on Both Side
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable