LQBR 20-2LS

COMPARE

LQBR 20-2LS

Description
LQBR 20-2LS LINEAR BALL BEARING ; NON-RETURNABLE

EWELLIX

Part # LQBR 20-2LS

BDI # 1239203

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 30
Nominal Bolt Center Across Shaft - Millimeter: 103
Other Features: M6 Bolt | Each Sealed on One End

Self Aligning: No
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Quad
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Request A Price QTY
LQCD 50-2LS

COMPARE

LQCD 50-2LS

Description
LQCD 50-2LS LINEAR BALL BEARING ; CLOSED DESIGN QUADRO SELF-ALGNING

EWELLIX

Part # LQCD 50-2LS

BDI # 1238373

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 100
Nominal Bolt Center Across Shaft - Millimeter: 250
Other Features: One Piece Housing | M16 Bolt | Each Sealed on One End | Length Thru Bore 100 MM on Both Side

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Quad
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Request A Price QTY
LQCD 25 D-2LS

COMPARE

LQCD 25 D-2LS

Description
LQCD 25 D-2LS LINEAR BALL BEARING ; CLOSED DESIGN QUADRO SELF-ALGNING

EWELLIX

Part # LQCD 25 D-2LS

BDI # 1413620

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 58
Nominal Bolt Center Across Shaft - Millimeter: 140
Other Features: One Piece Housing | M10 Bolt | Each Sealed on One End

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Quad
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Request A Price QTY