CNC05-18S

COMPARE

CNC05-18S

Description
CNC05-18S CLAMP NUT ; 18TPI STAINLESS STEEL SINGLE SPLIT

WHITTET-HIGGINS

Part # CNC05-18S

BDI # 966848

Features

Thread Size: 0.312-18
Inch - Metric: Inch
Outside Diameter - Inch: 0.688
Outside Diameter - Millimeter: 17.475
Other Features: Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 18
Nominal Thickness - Inch: 0.281
Nominal Thickness - Millimeter: 7.137

Price Inventory : Available to order
Request A Price QTY
SNC05-18

COMPARE

SNC05-18

Description
SNC05-18 CLAMP NUT ; STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNC05-18

BDI # 966893

Features

Thread Size: 0.312-18
Inch - Metric: Inch
Outside Diameter - Inch: 0.688
Outside Diameter - Millimeter: 17.475
Other Features: Low Carbon Steel | Mechanical Lock | Two Piece Split | 4-40 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 18
Nominal Thickness - Inch: 0.281
Nominal Thickness - Millimeter: 7.137

Price Inventory : Available to order
Request A Price QTY
CNC05-18

COMPARE

CNC05-18

Description
CNC05-18 CLAMP NUT ; 18TPI SINGLE SPLIT STEEL

WHITTET-HIGGINS

Part # CNC05-18

BDI # 966758

Features

Thread Size: 0.312-18
Inch - Metric: Inch
Outside Diameter - Inch: 0.688
Outside Diameter - Millimeter: 17.475
Other Features: Low Carbon Steel | One Piece Split | 4-40 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 18
Nominal Thickness - Inch: 0.281
Nominal Thickness - Millimeter: 7.137

Price Inventory : Available to order
Request A Price QTY
SNC05-18S

COMPARE

SNC05-18S

Description
SNC05-18S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNC05-18S

BDI # 966938

Features

Thread Size: 0.312-18
Inch - Metric: Inch
Outside Diameter - Inch: 0.688
Outside Diameter - Millimeter: 17.475
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 18
Nominal Thickness - Inch: 0.281
Nominal Thickness - Millimeter: 7.137

Price Inventory : Available to order
Request A Price QTY
CNC05-18A

COMPARE

CNC05-18A

Description
CNC05-18A CLAMP NUT ; 18TPI SINGLE SPLIT ALUMINUM

WHITTET-HIGGINS

Part # CNC05-18A

BDI # 966803

Features

Thread Size: 0.312-18
Inch - Metric: Inch
Outside Diameter - Inch: 0.688
Outside Diameter - Millimeter: 17.475
Other Features: Aluminum | One Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 18
Nominal Thickness - Inch: 0.281
Nominal Thickness - Millimeter: 7.137

Price Inventory : Available to order
Request A Price QTY