16CH2266-O-SS

COMPARE

16CH2266-O-SS

Description
16CH2266-O-SS HANGER BEARING ; FOOD RATED 16IN CONV 3IN CPLG

MARTIN SPROCKET & GR

Part # 16CH2266-O-SS

BDI # 22125044

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 10.625
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 269.875

Series: 226
Inch - Metric: Inch
Length - Millimeter: 431.8
Other Features: 16 Inch Conveyor Diameter | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe | Stainless Steel
Length - Inch: 17

Price Inventory : Available to order
Request A Price QTY