Page 1 of 1458

Next

Compare
881C25

COMPARE

881C25

Description
881C25 CONVEYOR CHAIN SPROCKET ; 1-1/2" PITCH 25 TEETH

MARTIN SPROCKET & GR

Part # 881C25

BDI # 625637

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.07
Outside Diameter - Millimeter: 154.178
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 881
Mounting Method: Rough Bore

Price Inventory : In stock
Request A Price QTY
3-880-10 NYLON SPROCKET

COMPARE

3-880-10 NYLON SPROCKET

Description
3-880-10 NYLON SPROCKET

UNI-CHAINS MFG.

Part # 3-880-10 RSB NYLON SPROCKET

BDI # 21558889

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.85
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 4.81
Outside Diameter - Millimeter: 122.174
Pitch Diameter - Millimeter: 123.19
Modular - Flat Top Size: 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
881-21R23M-RMS

COMPARE

881-21R23M-RMS

Description
881-21R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED

SYSTEM PLAST

Part # 12967

BDI # 336544

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.09
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.08
Other Features: Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter: 129.286
Modular - Flat Top Size: 881
Mounting Method: Rough Bore

Price Inventory : In stock
Request A Price QTY
815-21T TT SPROCKET

COMPARE

815-21T TT SPROCKET

Description
CI815-21T TT SPROCKET ; NON-RETURNABLE 401-160-18 NON-SPLIT

REXNORD

Part # 10028779

BDI # 19427433

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Outside Diameter - Millimeter: 130.048
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
CMW24016X50

COMPARE

CMW24016X50

Description
CMW24016X50 CONVEYOR PULLEY ; 24X16 MD WING XT50 LESS BSH

MARTIN SPROCKET & GR

Part # CMW24016X50

BDI # 17797386

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 95.25
Class: Mine Duty
Pulley Diameter - Millimeter: 609.6
Pulley Diameter - Inch: 24

Face Type: Crowned Face
Face Width - Millimeter: 406.4
Face Width - Inch: 16
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY