Page 1 of 17

Next

Compare
N5996-9T-40MM-S-HS 114-2238-1

COMPARE

N5996-9T-40MM-S-HS 114-2238-1

Description
N5996-9T-40MM-S-HS 114-2238-1 SPROCKET ; POR MTO NON-SPLIT

REXNORD

Part # N5996-9T-40MM-S-HS 114-2238-1

BDI # 24114155

Features

Bore Profile: Square
Pitch Diameter - Inch: 6.579
Pitch - Millimeter: 57.15
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 6.46
Other Features: 5996 Series Molded Non-Split
Pitch Diameter - Millimeter: 167.107
Modular - Flat Top Size: 5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
N5996-9T 1-1/4IN KW2SS

COMPARE

N5996-9T 1-1/4IN KW2SS

Description
N5996-9T 1-1/4IN KW2SS SPROCKET ; 114-704-2

REXNORD

Part # N5996-9T 1-1/4IN KW2SS

BDI # 19435109

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.579
Pitch - Millimeter: 57.15
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.46
Other Features: With Set Screw
Pitch Diameter - Millimeter: 167.107
Modular - Flat Top Size: 5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820A27

COMPARE

820A27

Description
820A27 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A27

BDI # 625520

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.56
Other Features: Arm Body
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
SS5996-9T 2-1/2 S

COMPARE

SS5996-9T 2-1/2 S

Description
SS5996-9T 2-1/2 S SPROCKET ; POR 114-3924-3 NON-SPLIT NON RETURNABLE

REXNORD

Part # SS5996-9T 2-1/2 S

BDI # 24103656

Features

Bore Profile: Square
Pitch Diameter - Inch: 6.579
Pitch - Millimeter: 57.15
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 6.46
Other Features: 5996 Series Stainless Steel Non-Split
Pitch Diameter - Millimeter: 167.107
Modular - Flat Top Size: 5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815A27

COMPARE

815A27

Description
815A27 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A27

BDI # 625463

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.56
Other Features: Arm Body
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY