CMW18038X30
Description
CMW18038X30 CONVEYOR PULLEY ; 18X38 MD WING XT30 LESS BSH
Part # CMW18038X30
BDI # 17796955
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CSD08032X25
Description
CSD08032X25 CONVEYOR PULLEY ; 08X32 SD DRUM PULLEY XT25
Part # CSD08032X25
BDI # 17797957
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CSD05036X20
Description
CSD05036X20 CONVEYOR PULLEY ; 05X36 SD DRUM XT20 LESS BSH
Part # CSD05036X20
BDI # 17797686
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
914.4
Face Width - Inch:
36
Other Features:
Steel Material
Mounting Method:
Bushed
CMW18051X30
Description
CMW18051X30 CONVEYOR PULLEY ; 18X51 MD WING XT30 LESS BSH
Part # CMW18051X30
BDI # 17797189
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
CMW18046X40
Description
CMW18046X40 CONVEYOR PULLEY ; 18X46 MD WING XT40 LESS BSH
Part # CMW18046X40
BDI # 17797180
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
Steel Material
Mounting Method:
Bushed