CMD12051X30
Description
CMD12051X30 CONVEYOR PULLEY ; 12X51 MD DRUM PULLEY XT30
Part # CMD12051X30
BDI # 17795568
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
CMD12046X35
Description
CMD12046X35 CONVEYOR PULLEY ; 12X46 MD DRUM XT35 LESS BSH
Part # CMD12046X35
BDI # 17795564
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
Steel Material
Mounting Method:
Bushed
CSW12044X35
Description
CSW12044X35 CONVEYOR PULLEY ; 12X44 SD WING XT35 LESS BSH
Part # CSW12044X35
BDI # 17799721
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Standard Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMES1226-25L3H W/ MXT25 X 2-3/16 BU
Description
CMES1226-25L3H W/ MXT25 X 2-3/16 BU ; CONVEYOR PULLEY
Part # CMES1226-25L3H W/ MXT25 X 2-3/16 BU
BDI # 25202967
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CSW12024X30
Description
CSW12024X30 CONVEYOR PULLEY ; 12X24 SD WING XT30 LESS BSH
Part # CSW12024X30
BDI # 17799517
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Standard Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed