HE7P-35TESA-60SB
Description
HE7P-35TESA-60SB TROUGHING IDLER ; SELF-ALIGNING 60" BELT W 7" RLR 35DEG
Part # HE7P35TESA60SB
BDI # 23138548
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
E6P-20TER-60SB
Description
E6P-20TER-60SB TROUGHING IDLER ; W/REM EB 60" BELT W 6" RLR 20DEG
Part # E6P-20TER-60SB
BDI # 23171176
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
D6-45TEI-60SBWB
Description
D6-45TEI-60SBWB IMPACT TROUGHING IDLER ; 60" BELT W 6" RLR 45DEG WIDE BASE
Part # D6-45TEI-60SBWB
BDI # 23152316
Features
Roller Width - Inch:
20.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
E7P-20TESA-60SB
Description
E7P-20TESA-60SB TROUGHING IDLER ; SELF-ALIGNING 60" BELT W 7" RLR 20DEG
Part # E7P-20TESA-60SB
BDI # 23172218
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
E6P-45TESA-60SB
Description
E6P-45TESA-60SB TROUGHING IDLER ; SELF-ALIGNING 60" BELT W 6" RLR 45DEG
Part # E6P-45TESA-60SB
BDI # 23156710
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount