Page 1 of 21

Next

Compare
E6P-RRDSA-48SB

COMPARE

E6P-RRDSA-48SB

Description
E6P-RRDSA-48SB RETURN IDLER ; SA RBR DISC 4-1/2" 48" BELT W 6" RLR

PRECISION PULLEY

Part # E6P-RRDSA-48SB

BDI # 23162637

Features

Roller Width - Inch: 52
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
E7P-RRDSA-48SB

COMPARE

E7P-RRDSA-48SB

Description
E7P-RRDSA-48SB RETURN IDLER ; SA RBR DISC 4-1/2" 48" BELT W 7" RLR

PRECISION PULLEY

Part # E7P-RRDSA-48SB

BDI # 23170380

Features

Roller Width - Inch: 52
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
E7P-RRD-48SB

COMPARE

E7P-RRD-48SB

Description
E7P-RRD-48SB RETURN IDLER ; RBR DISC 7" RLR 48" BELT W

PRECISION PULLEY

Part # E7P-RRD-48SB

BDI # 23170278

Features

Roller Width - Inch: 52
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
E6P-RRD-48SB

COMPARE

E6P-RRD-48SB

Description
E6P-RRD-48SB RETURN IDLER ; RBR DISC 6" RLR 48" BELT W

PRECISION PULLEY

Part # E6P-RRD-48SB

BDI # 23155036

Features

Roller Width - Inch: 52
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
E6P-RRD-48SB-1

COMPARE

E6P-RRD-48SB-1

Description
E6P-RRD-48SB-1 RETURN IDLER ; RBR DISC 6" RLR 48" BELT W 1-1/2"

PRECISION PULLEY

Part # E6P-RRD-48SB-1

BDI # 23155039

Features

Roller Width - Inch: 52
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY