Page 1 of 8

Next

Compare
D5-CITS-60SB

COMPARE

D5-CITS-60SB

Description
D5-CITS-60SB IDLER ROLLER ; CI STEEL 60" BELT W 5" RLR

PRECISION PULLEY

Part # D5-CITS-60SB

BDI # 23163050

Features

Roller Width - Inch: 36.5
Roller Width - Millimeter: 927.1
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1524
Product Name: Roller
Belt Width - Inch: 60

Price Inventory : Available to order
Request A Price QTY
HE6-10VR-72SB-7

COMPARE

HE6-10VR-72SB-7

Description
HE6-10VR-72SB-7 V-RETURN IDLER ; 72" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # HE6-10VR-72SB-7

BDI # 23160628

Features

Roller Width - Inch: 37.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
B5-FRD-36SB

COMPARE

B5-FRD-36SB

Description
B5-FRD-36SB FLAT CARRIER IDLER ; RBR DISC 36" BELT W 5" RLR

PRECISION PULLEY

Part # B5-FRD-36SB

BDI # 23178033

Features

Roller Width - Inch: 37.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
B5-FRD-36SB-1

COMPARE

B5-FRD-36SB-1

Description
B5-FRD-36SB-1 FLAT CARRIER IDLER ; RBR DISC 36" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # B5-FRD-36SB-1

BDI # 23178035

Features

Roller Width - Inch: 37.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
C4-20CIT-60SB

COMPARE

C4-20CIT-60SB

Description
C4-20CIT-60SB TROUGHING IDLER ; CI 60" BELT W 4" RLR 20DEG

PRECISION PULLEY

Part # C4-20CIT-60SB

BDI # 23178288

Features

Roller Width - Inch: 36.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Request A Price QTY