PL3/8KEPOWER-LOCK KE SERIE

COMPARE

PL3/8KEPOWER-LOCK KE SERIE

Description
PL3/8KEPOWER-LOCK KE SERIE LOCKING ASSY ; KEYLESS 0.375" BORE 0.938" OD STEEL

TSUBAKI

Part # PL3/8KEPOWER-LOCK KE SERIE

BDI # 21574707

Features

Component: Keyless Screw Locking Assembly
Series: KE
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0.938

Outside Diameter - Millimeter: 23.825
Bore - Millimeter: 9.525
Length - Millimeter: 16.5
Other Features: 3 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch: 0.65

Price Inventory : Available to order
Loading Price
QTY
3J 3/8

COMPARE

3J 3/8

Description
3J 3/8 SLEEVE CPLG FLANGE ; 3/8" BORE 2-1/16" OD 1-1/4" HUB

MARTIN SPROCKET & GR

Part # 3J 3/8

BDI # 618365

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 31.75
Coupling Type: Elastomeric Coupling
Torque: TPR 60In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PL008X021 KE

COMPARE

PL008X021 KE

Description
PL008X021 KE KEYLESS LOCK BUSHING

TSUBAKI

Part # PL008X021 KE

BDI # 20391419

Features

Component: Keyless Screw Locking Assembly
Series: KE
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.827

Outside Diameter - Millimeter: 21
Bore - Millimeter: 8
Length - Millimeter: 16.51
Other Features: Power-Lock
Length - Inch: 0.65

Price Inventory : Available to order
Loading Price
QTY