HA100A72 X 12IN
Description
HA100A72 X 12IN CHAIN SPROCKET ; 100CHAIN 72T ALTERED W/HT
Part # HA100A72 X 12IN
BDI # 24085555
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.38
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Finished Bore
Features
Component:
Keyless Screw Locking Assembly
Series:
AD
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.764
Outside Diameter - Millimeter:
375
Bore - Millimeter:
300
Length - Millimeter:
177.013
Other Features:
Power-Lock
Length - Inch:
6.969
160B70 290MM MTO
Description
160B70 290MM MTO CHAIN SPROCKET ; 290MM SPLIT 63X12.4MM KW 700MM HUB OD
Part # 160B70 290MM MTO
BDI # 24947204
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
45.734
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Finished Bore
SNP-3168 X 12
Description
SNP-3168 X 12 BRG ADAPTER SLEEVE ; NON RETURNABLE
Part # SNP-3168 X 12
BDI # 1373413
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
248.336
Length Thru Bore - Inch:
9.777
Bore - Millimeter:
304.8
Bore - Inch:
12
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
231.165
Length Thru Bore - Inch:
9.101
Bore - Millimeter:
304.8
Bore - Inch:
12