PL035X060 AS
Description
PL035X060 AS KEYLESS SCREW LOCKING ASSY ; 35MM BORE 60MM OD
Part # PL035X060 AS
BDI # 928935
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
35
Length - Millimeter:
20
Other Features:
10 Locking Screws
Length - Inch:
0.787
6S 35MM
Description
6S 35MM SLEEVE CPLG FLANGE ; 35MM BORE 102MM OD 63.5MM HUB
Part # 6S 35MM
BDI # 622569
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs