Page 1 of 2

Next

Compare
120HCBM 2-15/16IN RAPTOR

COMPARE

120HCBM 2-15/16IN RAPTOR

Description
120HCBM 2-15/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 016592

BDI # 22276075

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Request A Price QTY
RAPTOR 40HCBM 2-15/16IN

COMPARE

RAPTOR 40HCBM 2-15/16IN

Description
RAPTOR 40HCBM 2-15/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # 016020

BDI # 20492965

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : Available to order
Request A Price QTY
RAPTOR 70HCBM 2-15/16IN

COMPARE

RAPTOR 70HCBM 2-15/16IN

Description
RAPTOR 70HCBM 2-15/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # 016141

BDI # 20493207

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Request A Price QTY
RAPTOR 80HCBM 2-15/16IN

COMPARE

RAPTOR 80HCBM 2-15/16IN

Description
RAPTOR 80HCBM 2-15/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # 016185

BDI # 20493295

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Request A Price QTY
120HCB 2-15/16IN RAPTOR

COMPARE

120HCB 2-15/16IN RAPTOR

Description
120HCB 2-15/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 015076

BDI # 22276713

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Request A Price QTY