D180A34H 8-7/8

COMPARE

D180A34H 8-7/8

Description
D180A34H 8-7/8 SPROCKET ; 2-1/4IN PITCH 8-7/8IN BORE 34 TEETH

MARTIN SPROCKET & GR

Part # D180A34H 8-7/8

BDI # 21445517

Features

Chain Pitch - Inch: 2.25
Chain Size: 180-2
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 0
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY