30 HSB X 1.5 STL OMEGA 7300661
Description
30 HSB X 1.5 STL OMEGA 7300661 ; NON-RETURNABLE HUB
Part # 30 HSB X 1.5 STL OMEGA 7300661
BDI # 18140143
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
5 HCB X 40MM H7 OMEGA
Description
5 HCB X 40MM H7 OMEGA ELASTOMRC CPLG HUB ; POR MTO 1.575" ID 2.756" HUB DIA SHAFT
Part # 5 HCB X 40MM H7 OMEGA
BDI # 21473855
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
44
Other Features:
Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter:
70
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
20 HSB X 1.5 STL OMEGA 7300652
Description
20 HSB X 1.5 STL OMEGA 7300652 ; NON-RETURNABLE COUPLING HUB
Part # 20 HSB X 1.5 STL OMEGA 7300652
BDI # 18139656
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
40 HSB X 1.5 STL OMEGA 7300669
Description
40 HSB X 1.5 STL OMEGA 7300669 ; NON-RETURNABLE HUB
Part # 40 HSB X 1.5 STL OMEGA 7300669
BDI # 18140422
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
4 HSB X 1.500 STL OMEGA 7300298
Description
4 HSB X 1.500 STL OMEGA 7300298 ; NON-RETURNABLE COUPLING HUB
Part # 4 HSB X 1.500 STL OMEGA 7300298
BDI # 18140405
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs