5S 15MM

COMPARE

5S 15MM

Description
5S 15MM SLEEVE CPLG FLANGE ; 5 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 5S 15MM

BDI # 621137

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.752
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
Request A Price QTY
4J 15MM

COMPARE

4J 15MM

Description
4J 15MM SLEEVE CPLG FLANGE ; 4 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 4J 15MM

BDI # 619407

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : Available to order
Request A Price QTY
PL015X019E

COMPARE

PL015X019E

Description
PL015X019E POWERLOCK BUSHING

TSUBAKI

Part # PL015X019E

BDI # 25165585

Features

Component: Keyless Split Ring Locking Assembly
Series: EL
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.748

Outside Diameter - Millimeter: 19
Bore - Millimeter: 15
Length - Millimeter: 6.299
Other Features: Power-Lock
Length - Inch: 0.248

Price Inventory : Available to order
Request A Price QTY