Page 1 of 3

Next

Compare
5S 13/16

COMPARE

5S 13/16

Description
5S 13/16 SLEEVE CPLG FLANGE ; 5 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 5S 13/16

BDI # 621135

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
Request A Price QTY
JA-13/16

COMPARE

JA-13/16

Description
JA-13/16 QD BUSHING ; 13/16" BORE WITH NO 10-24 SET SCREW

POWERDRIVE LLC

Part # JA-13/16

BDI # 739269

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Length Thru Bore - Millimeter: 27
Length Thru Bore - Inch: 1.063
Outside Diameter - Millimeter: 34.925

Bore - Millimeter: 20.65
Bore - Inch: 0.813
Other Features: Keyway on ID | Steel
Global Part Number GPN: 567255
Bushing Series: JA

Price Inventory : Available to order
Request A Price QTY
L150-13/16

COMPARE

L150-13/16

Description
L150-13/16 JAW COUPLING HUB ; 3-3/4" OD

POWERDRIVE LLC

Part # L150-13/16

BDI # 739414

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY
L075-13/16

COMPARE

L075-13/16

Description
L075-13/16 JAW COUPLING HUB ; 1-3/4" OD

POWERDRIVE LLC

Part # L075-13/16

BDI # 739307

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY
SH-13/16

COMPARE

SH-13/16

Description
SH-13/16 QD BUSHING ; 13/16" BORE

POWERDRIVE LLC

Part # SH-13/16

BDI # 740171

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.871
Length Thru Bore - Millimeter: 33.35
Length Thru Bore - Inch: 1.313
Outside Diameter - Millimeter: 47.523

Bore - Millimeter: 20.65
Bore - Inch: 0.813
Other Features: Keyway on ID | Steel
Global Part Number GPN: 567558
Bushing Series: SH

Price Inventory : Available to order
Request A Price QTY