Page 1 of 2

Next

Compare
9S 15/16

COMPARE

9S 15/16

Description
9S 15/16 SLEEVE CPLG FLANGE ; 9 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 9S 15/16

BDI # 625800

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6J 15/16

COMPARE

6J 15/16

Description
6J 15/16 SLEEVE CPLG FLANGE ; 6 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 6J 15/16

BDI # 622544

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 30.963
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 49.225
Coupling Type: Elastomeric Coupling
Torque: TPR 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5S 15/16

COMPARE

5S 15/16

Description
5S 15/16 SLEEVE CPLG FLANGE ; 5 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 5S 15/16

BDI # 621136

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4J 15/16

COMPARE

4J 15/16

Description
4J 15/16 SLEEVE CPLG FLANGE ; 4 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 4J 15/16

BDI # 619406

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6S 15/16

COMPARE

6S 15/16

Description
6S 15/16 SLEEVE CPLG FLANGE ; 6 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 6S 15/16

BDI # 622563

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY