4 HSB X 1 STL OMEGA 7300280
Description
4 HSB X 1 STL OMEGA 7300280 ; NON-RETURNABLE COUPLING HUB
Part # 4 HSB X 1 STL OMEGA 7300280
BDI # 18140403
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
3 HSB X 1.000 STL OMEGA 7300250
Description
3 HSB X 1.000 STL OMEGA 7300250 ; NON-RETURNABLE COUPLING HUB
Part # 3 HSB X 1.000 STL OMEGA 7300250
BDI # 18140113
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.32
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
5 HSB X 1 STL OMEGA 7300310
Description
5 HSB X 1 STL OMEGA 7300310 ; NON-RETURNABLE COUPLING HUB
Part # 5 HSB X 1 STL OMEGA 7300310
BDI # 18141144
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
10 HSB X 1 STL OMEGA 7385820
Description
10 HSB X 1 STL OMEGA 7385820 ; NON-RETURNABLE COUPLING HUB
Part # 10 HSB X 1 STL OMEGA 7385820
BDI # 18138425
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
2 HSB X 1 STL OMEGA 7300230
Description
2 HSB X 1 STL OMEGA 7300230 ; NON-RETURNABLE COUPLING HUB
Part # 2 HSB X 1 STL OMEGA 7300230
BDI # 18139622
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.825
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs