30 HSB X 1.375 STL OMEGA 7385823
Description
30 HSB X 1.375 STL OMEGA 7385823 ; NON-RETURNABLE COUPLING HUB
Part # 30 HSB X 1.375 STL OMEGA 7385823
BDI # 18139845
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
40 HCB X 1.375 OMEGA
Description
40 HCB X 1.375 OMEGA CPLG HUB ; POR MTO STRAIGHT HUB CUSTOM BORE
Part # 40 HCB X 1.375 OMEGA
BDI # 21473829
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
20 HSB X 1.375 STL OMEGA 7300963
Description
20 HSB X 1.375 STL OMEGA 7300963 ; NON-RETURNABLE COUPLING HUB
Part # 20 HSB X 1.375 STL OMEGA 7300963
BDI # 18139259
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
5 HSB X 1.375 STL OMEGA 7300325
Description
5 HSB X 1.375 STL OMEGA 7300325 ; NON-RETURNABLE COUPLING HUB
Part # 5 HSB X 1.375 STL OMEGA 7300325
BDI # 18141152
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
10 HSB X 1.375 STL OMEGA 7300355
Description
10 HSB X 1.375 STL OMEGA 7300355 ; NON-RETURNABLE COUPLING HUB
Part # 10 HSB X 1.375 STL OMEGA 7300355
BDI # 18138432
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs