Page 1 of 16

Next

Compare
10S 1 15/16

COMPARE

10S 1 15/16

Description
10S 1 15/16 SLEEVE CPLG FLANGE ; 10 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 10S 1 15/16

BDI # 614016

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Request A Price QTY
9S 1 15/16

COMPARE

9S 1 15/16

Description
9S 1 15/16 SLEEVE CPLG FLANGE ; 9 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 9S 1 15/16

BDI # 625793

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Request A Price QTY
8S 1 15/16

COMPARE

8S 1 15/16

Description
8S 1 15/16 SLEEVE CPLG FLANGE ; 1.938" BORE 3.25" HUB DIAMETER FLANGED

MARTIN SPROCKET & GR

Part # 8S 1 15/16

BDI # 624365

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Request A Price QTY
L190-1-15/16

COMPARE

L190-1-15/16

Description
L190-1-15/16 JAW COUPLING HUB ; 4-1/2" OD

POWERDRIVE LLC

Part # L190-1-15/16

BDI # 739428

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY
60BS24H-1-15/16

COMPARE

60BS24H-1-15/16

Description
60BS24H-1-15/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 24T 6.150" OD 1-15/16" BORE

POWERDRIVE LLC

Part # 60BS24H-1-15/16

BDI # 746287

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.746
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.147
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 145.95
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY