Page 1 of 22

Next

Compare
S480H 2-11/16 KW/2SS

COMPARE

S480H 2-11/16 KW/2SS

Description
S480H 2-11/16 KW/2SS GEAR ; SPUR GEAR STL 2IN FACE 14-1/2DEG PRESS

MARTIN SPROCKET & GR

Part # S480H 2-11/16 KW/2SS

BDI # 21516334

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 20
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 4 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 508

Price Inventory : Available to order
Loading Price
QTY
MXT35 2 11/16

COMPARE

MXT35 2 11/16

Description
MXT35 2 11/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON

MARTIN SPROCKET & GR

Part # MXT35 2 11/16

BDI # 17800485

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.313
Length Thru Bore - Millimeter: 62.713
Length Thru Bore - Inch: 2.469
Outside Diameter - Millimeter: 160.35

Bore - Millimeter: 68.275
Bore - Inch: 2.688
Other Features: Cast/Ductile Material
Bushing Series: XT35

Price Inventory : Available to order
Loading Price
QTY
1080T-HUB2 11/16

COMPARE

1080T-HUB2 11/16

Description
1080T-HUB2 11/16 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS

MARTIN SPROCKET & GR

Part # 1080T-HUB2 11/16

BDI # 23596784

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
M 2 11/16

COMPARE

M 2 11/16

Description
M 2 11/16 QD BUSHING ; 2-11/16" BORE

MARTIN SPROCKET & GR

Part # M 2 11/16

BDI # 609199

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Length Thru Bore - Millimeter: 171.45
Length Thru Bore - Inch: 6.75
Outside Diameter - Millimeter: 165.1

Bore - Millimeter: 68.275
Bore - Inch: 2.688
Other Features: Keyway on ID
Global Part Number GPN: 464731
Bushing Series: M

Price Inventory : Available to order
Loading Price
QTY
8020 2 11/16

COMPARE

8020 2 11/16

Description
8020 2 11/16 CHAIN CPLG HUB ; 80 CHAIN 20 TEETH

MARTIN SPROCKET & GR

Part # 8020 2 11/16

BDI # 625418

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.91

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY