PL080X120 AS

COMPARE

PL080X120 AS

Description
PL080X120 AS POWER LOCK

TSUBAKI

Part # PL080X120

BDI # 928947

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.724

Outside Diameter - Millimeter: 120
Bore - Millimeter: 80
Length - Millimeter: 28
Other Features: 11 Locking Screws
Length - Inch: 1.102

Price Inventory : Available to order
Request A Price QTY
PL080X120AD

COMPARE

PL080X120AD

Description
PL080X120AD KEYLESS LOCK BUSHING

TSUBAKI

Part # PL080X120AD

BDI # 21579233

Features

Component: Keyless Screw Locking Assembly
Series: AD
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.724

Outside Diameter - Millimeter: 120
Bore - Millimeter: 80
Length - Millimeter: 78.003
Other Features: Power-Lock
Length - Inch: 3.071

Price Inventory : Available to order
Request A Price QTY
14H 80MM

COMPARE

14H 80MM

Description
14HX80MM CPLG QUADRA FLEX SPCR HUB ; 22MMX5.4MM KW SS

MARTIN SPROCKET & GR

Part # 14H 80MM

BDI # 24104202

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.5

Length Thru Bore - Millimeter: 97.638
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Request A Price QTY
R1-80MM

COMPARE

R1-80MM

Description
R1-80MM SPLIT TAPER BUSHING ; 80MM BORE 101.6MM OD 73.152MM LTB

POWERDRIVE LLC

Part # R1-80MM

BDI # 739952

Features

Inch - Metric: Metric
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 73.152
Length Thru Bore - Inch: 2.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 80
Bore - Inch: 3.15
Other Features: Key on ID and OD | Steel
Global Part Number GPN: 567419
Bushing Series: R1

Price Inventory : Available to order
Request A Price QTY