08B22 25MM KW 1SS
Description
08B22 25MM KW 1SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.5IN PITCH
Part # 08B22 25MM KW 1SS
BDI # 21445014
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Simplex Type | With 1 Set Screw
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
15.122
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.414
Other Features:
Simplex Type
Global Part Number GPN:
570774
Pitch Diameter - Millimeter:
384.11
Mounting Method:
Rough Bore
08C16NI X 17MM MTO
Description
08C16NI X 17MM MTO SPROCKET ; 81058814
Part # 08C16NI X 17MM MTO
BDI # 24941526
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Outside Diameter - Inch:
2.814
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
08B20 X 1-1/4 KW SS
Description
08B20 X 1-1/4 KW SS SPROCKET
Part # 08B20 X 1-1/4 KW SS
BDI # 25202197
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore