D35B24H

COMPARE

D35B24H

Description
D35B24H ROLLER CHAIN SPROCKET ; 3/8" P 24T HT DOUBLE 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D35B24H

BDI # 607698

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 2.873
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.074
Other Features: Duplex Type
Global Part Number GPN: 30571
Pitch Diameter - Millimeter: 72.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY