40BS21SS X 3/4 KW2SS

COMPARE

40BS21SS X 3/4 KW2SS

Description
40BS21SS X 3/4 KW2SS SPROCKET

MARTIN SPROCKET & GR

Part # 40BS21SS X 3/4 KW2SS

BDI # 24571033

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.355
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 3.618
Other Features: With Set Screw
Pitch Diameter - Millimeter: 85.21
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY