F192-14MGT-55-3020 FF

COMPARE

F192-14MGT-55-3020 FF

Description
F192-14MGT-55-3020 FF SYNCHRONOUS PULLEY ; NON-RETURNABLE POWERGRIP GT2

GATES

Part # 77110040

BDI # 23125612

Features

Pitch Diameter - Inch: 33.701
Inch - Metric: Metric
Outside Diameter - Inch: 33.575
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Power Grip GT | Cast Iron
Pitch Diameter - Millimeter: 856
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Request A Price QTY