Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.625
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
304.8
Coupling Type:
Elastomeric Coupling
Torque:
126000In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.625
Length Thru Bore - Millimeter:
206.248
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
304.8
Coupling Type:
Elastomeric Coupling
Torque:
150000In-Lbs
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.625
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
304.8
Coupling Type:
Elastomeric Coupling
Torque:
170100In-Lbs
120M HTL HUB OMEGA 7300855M1
Description
120M HTL HUB OMEGA 7300855M1 ; POR MTO CPLG HUB
Part # 120M HTL HUB OMEGA 7300855M1
BDI # 24130767
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.638
Length Thru Bore - Millimeter:
127
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
299
Coupling Type:
Elastomeric Coupling
Torque:
14221Nm
120M HRB METRIC HUB OMEGA 7300725M1
Description
120M HRB METRIC HUB OMEGA 7300725M1 ; NON-RETURNABLE CPLG HUB
Part # 120M HRB METRIC HUB OMEGA 7300725M1
BDI # 24129702
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.638
Length Thru Bore - Millimeter:
152
Hub Diameter - Millimeter:
299
Hub Diameter - Inch:
11.772
Coupling Type:
Elastomeric Coupling
Torque:
19220Nm