140 HQD HUB P OMEGA 7300908

COMPARE

140 HQD HUB P OMEGA 7300908

Description
140 HQD HUB P OMEGA 7300908 ; NON-RETURNABLE

REXNORD

Part # 10287491

BDI # 18138661

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.875

Length Thru Bore - Millimeter: 237.744
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 381
Coupling Type: Elastomeric Coupling
Torque: 250000In-Lbs

Price Inventory : Available to order
Request A Price QTY
140 HRB HUB OMEGA 7300727

COMPARE

140 HRB HUB OMEGA 7300727

Description
140 HRB HUB OMEGA 7300727 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287463

BDI # 18138662

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.875

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 381
Coupling Type: Elastomeric Coupling
Torque: 340200In-Lbs

Price Inventory : Available to order
Request A Price QTY
140 HTL HUB OMEGA 7300858

COMPARE

140 HTL HUB OMEGA 7300858

Description
140 HTL HUB OMEGA 7300858 ; NON-RETURNABLE BUSHING

REXNORD

Part # 10287477

BDI # 18138663

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.875

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 381
Coupling Type: Elastomeric Coupling
Torque: 340200In-Lbs

Price Inventory : Available to order
Request A Price QTY
140M HRB METRIC HUB OMEGA 7300727M1

COMPARE

140M HRB METRIC HUB OMEGA 7300727M1

Description
140M HRB METRIC HUB OMEGA 7300727M1 ; NON-RETURNABLE CPLG HUB

REXNORD

Part # 10287947

BDI # 24132749

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.866

Length Thru Bore - Millimeter: 178
Hub Diameter - Millimeter: 381
Hub Diameter - Inch: 15
Coupling Type: Elastomeric Coupling
Torque: 38440Nm

Price Inventory : Available to order
Request A Price QTY
140M HTL HUB OMEGA 7300858M1

COMPARE

140M HTL HUB OMEGA 7300858M1

Description
140M HTL HUB OMEGA 7300858M1 ; POR MTO CPLG HUB

REXNORD

Part # 10287964

BDI # 24133879

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.866

Length Thru Bore - Millimeter: 152
Other Features: Taper Lock Bushing
Hub Diameter - Millimeter: 381
Coupling Type: Elastomeric Coupling
Torque: 38400Nm

Price Inventory : Available to order
Request A Price QTY