160M60H
Description
160M60H ROLLER CHAIN SPROCKET ; 2" P 60T M BUSHED W/HARDENED TOOTH
Part # 160M60H
BDI # 919888
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
37839
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Bushed
D160A60H
Description
D160A60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160A60H
BDI # 913271
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
39.362
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Rough Bore
160M60
Description
160M60 ROLLER CHAIN SPROCKET ; 2" P 60T BORED FOR M BUSHING
Part # 160M60
BDI # 616075
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31328
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571533
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Bushed
22414MG90B-6050
Description
22414MG90B 6050 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 22414MG90B-6050
BDI # 921968
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
90