HA40B10 X 3/4IN
Description
HA40B10 X 3/4" PB SPROCKET ; 40 ANSI 10 TEETH 3/4" BORE W/HT
Part # HA40B10 X 3/4IN
BDI # 24164235
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore
40B10 X 17MM 5 X 2.3MM KW 2SS
Description
40B10 X 17MM 5 X 2.3MM KW 2SS SPROCKET
Part # 40B10 X 17MM 5 X 2.3MM KW 2SS
BDI # 24664162
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.618
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore
H41B10
Description
H41B10 1/2 RSB ROLLER CHAIN SPROCKET ; NO.41 CHAIN 1/2" PITCH 10T B-STYLE W/HT
Part # H41B10
BDI # 913924
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.839
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore
40B10SS X 3/4IN
Description
40B10SS X 3/4IN ROLLER CHAIN SPROCKET ; 3/4" BORE 10T CHAIN NO.40
Part # 40B10SS X 3/4IN
BDI # 23335281
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.839
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore
40B10 3/4IN PLAIN BORE
Description
40B10 3/4IN PLAIN BORE SPROCKET
Part # 40B10 3/4IN PLAIN BORE
BDI # 24261042
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore