80B40 X 2-1/4
Description
80B40 X 2-1/4 RLR CHAIN SPROCKET ; 40T 80CHAIN
Part # 80B40 X 2-1/4
BDI # 22539744
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Finished Bore
80A40 X 2.878/2.880
Description
80A40 X 2.878/2.880 SPROCKET ; F/500A TRQ TAMER TOLERANCE 63 FINISH
Part # 80A40 X 2.878/2.880
BDI # 24586701
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
13.306
Global Part Number GPN:
571979
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.306
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Bushed
80B40 REBORE TO 3IN 3/4 KW SS
Description
80B40 REBORE TO 3IN 3/4 KW SS SPROCKET ; 3" BORE DIA 40 TEETH 1" PITCH
Part # 80B40 REBORE TO 3IN 3/4 KW SS
BDI # 21569714
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Finished Bore