120F36H
Description
120F36H RLR CHAIN SPROCKET ; 4" BORE DIA 36 TEETH 1-1/2" PITCH
Part # 120F36H
BDI # 21569478
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Bushed
120B36 X 3-15/16 KW 2SS
Description
120B36 X 3-15/16 KW 2SS SPROCKET ; 3.9385/3.9405 BORE 5/8-11 UNC SS
Part # 120B36 X 3-15/16 KW 2SS
BDI # 24829022
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Global Part Number GPN:
31440
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Rough Bore
24A36 MTO
Description
24A36 MTO RLR CHAIN SPROCKET ; 36 TEETH 437.15MM PD
Part # 24A36 MTO
BDI # 21552502
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
17.211
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.045
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Rough Bore
D120B36H X 1-1/2 RSB
Description
D120B36H X 1-1/2 RSB RLLR CHAIN SPROCKET ; DOUBLE STRAND
Part # D120B36H X 1-1/2 RSB
BDI # 22381437
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Rough Bore