W268M35-MPB
Description
W268M35-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W268M35-MPB
BDI # 612960
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.676
Inch - Metric:
Metric
Outside Diameter - Inch:
2.554
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577887
Pitch Diameter - Millimeter:
66.21
W268M60-MPB
Description
W268M60-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W268M60-MPB
BDI # 612961
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.6
Inch - Metric:
Metric
Outside Diameter - Inch:
2.554
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577888
Pitch Diameter - Millimeter:
66.21
W268M22-JA
Description
W268M22-JA SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W268M22-JA
BDI # 612959
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.6
Inch - Metric:
Metric
Outside Diameter - Inch:
2.554
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577886
Pitch Diameter - Millimeter:
66.21
W268M12-JA
Description
W268M12-JA SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W268M12-JA
BDI # 612958
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.6
Inch - Metric:
Metric
Outside Diameter - Inch:
2.554
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577885
Pitch Diameter - Millimeter:
66.21