Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore
H35B32F X 1-1/8
Description
H35B32F X 1-1/8 ROLLER CHAIN SPROCKET ; 3/8" P 32T 1-1/8" BORE W/HARDENED TEETH
Part # H35B32F X 1-1/8
BDI # 24343647
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
4.032
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Rough Bore
35BS32 7/8
Description
35BS32 7/8 ROLLER CHAIN SPROCKET ; 7/8" FINISHED BORE 35 CHAIN 32T 1 ROW
Part # 35BS32 7/8
BDI # 618789
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
With 2 Set Screw
Global Part Number GPN:
32805
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore
35BS32 1
Description
35BS32 1 ROLLER CHAIN SPROCKET ; 3/8" P 32T 1" BORE
Part # 35BS32 1
BDI # 618783
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
With 2 Set Screw
Global Part Number GPN:
33027
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore