083B-32B

COMPARE

083B-32B

Description
083B-32B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001933

BDI # 18118437

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.101

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.335
Pitch Diameter - Millimeter: 129.57
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
083B-32A

COMPARE

083B-32A

Description
083B-32A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001932

BDI # 18118436

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.101

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.335
Pitch Diameter - Millimeter: 129.57
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 083-1A32

COMPARE

PHS 083-1A32

Description
PHS 083-1A32 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 083-1A32

BDI # 1284958

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.101

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.335
Pitch Diameter - Millimeter: 129.57
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY