H100B14 X 2-5/8 KW2SS
Description
H100B14 X 2-5/8 KW2SS SPROCKET
Part # H100B14 X 2-5/8 KW2SS
BDI # 24599038
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
100B14H X 2-3/8 KW
Description
100B14H X 2-3/8 KW CHAIN SPROCKET ; 100 ANSI 14 HARDENED TEETH 2-3/8 BORE
Part # 100B14H X 2-3/8 KW
BDI # 22085447
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
H100BTL14
Description
H100BTL14 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 14T TAPERLOCK W/HT
Part # H100BTL14
BDI # 919509
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.226
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Simplex Type
Global Part Number GPN:
569798
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Rough Bore
100BS14 2
Description
100BS14 2 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 14T 2" BORE
Part # 100BS14 2
BDI # 614156
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
With 2 Set Screw
Global Part Number GPN:
35443
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore