085B-40B

COMPARE

085B-40B

Description
085B-40B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002050

BDI # 18118554

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.373

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.622
Pitch Diameter - Millimeter: 161.87
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
085B-40A

COMPARE

085B-40A

Description
085B-40A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002049

BDI # 18118553

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.373

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.622
Pitch Diameter - Millimeter: 161.87
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
081B-40B

COMPARE

081B-40B

Description
081B-40B ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001844

BDI # 18118359

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.373

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.622
Pitch Diameter - Millimeter: 161.87
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
081B-40A

COMPARE

081B-40A

Description
081B-40A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001843

BDI # 18118358

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.373

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.622
Pitch Diameter - Millimeter: 161.87
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY