Page 1 of 5

Next

Compare
D200C60

COMPARE

D200C60

Description
D200C60 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D200C60

BDI # 607578

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Pitch Diameter - Inch: 47.768
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 49.202
Other Features: Duplex Type
Global Part Number GPN: 36453
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
200A60

COMPARE

200A60

Description
200A60 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 200A60

BDI # 617248

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 47.768
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 49.202
Global Part Number GPN: 31557
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200C60

COMPARE

D200C60

Description
D200C60 SPROCKET ; SB 2"

TSUBAKI

Part # D200C60

BDI # 913568

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 47.768

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 49.202
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
200U60

COMPARE

200U60

Description
200U60 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 200U60

BDI # 617319

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Pitch Diameter - Inch: 47.768
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 49.202
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571558
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P19220M115-N

COMPARE

P19220M115-N

Description
P19220M115-N SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P19220M115-N

BDI # 610100

Features

Pitch Diameter - Inch: 48.123
Inch - Metric: Metric
Outside Diameter - Inch: 47.953
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577571
Pitch Diameter - Millimeter: 1222.324
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY