Page 1 of 612

Next

Compare
140B16 MTO SPLIT SPROCKET

COMPARE

140B16 MTO SPLIT SPROCKET

Description
MTO SPLIT SPROCKET ; MTO SPLIT SPROCKET

MARTIN SPROCKET & GR

Part # 140B16 MTO SPLIT SPROCKET

BDI # 20452146

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.971

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.847
Pitch Diameter - Millimeter: 227.863
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D40CTB70 DOUBLE SPROCKET

COMPARE

D40CTB70 DOUBLE SPROCKET

Description
D40CTB70 DOUBLE SPROCKET

MARTIN SPROCKET & GR

Part # D40CTB70 DOUBLE SPROCKET

BDI # 21585645

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 11.145
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.433
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 283.083
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
16C31 MTO SPROCKET

COMPARE

16C31 MTO SPROCKET

Description
16C31 MTO METRIC SPROCKET

MARTIN SPROCKET & GR

Part # 16C31 MTO SPROCKET

BDI # 21552426

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 9.885
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 10.434
Other Features: Simplex Type
Pitch Diameter - Millimeter: 251.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
160B15H 3-1/8IN DRUM SPROCKET

COMPARE

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.62

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.608
Pitch Diameter - Millimeter: 244.348
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80C34 2-1/2 PER DWG D13369/B

COMPARE

80C34 2-1/2 PER DWG D13369/B

Description
80C34 2-1/2 PER DWG D13369/B SPROCKET ; MTO 2-1/2" BORE 34 TEETH

MARTIN SPROCKET & GR

Part # 80C34 2-1/2 PER DWG D13369/B

BDI # 25881606

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.838

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.392
Pitch Diameter - Millimeter: 275.28
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY