Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.885
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.434
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
251.08
Mounting Method:
Rough Bore
160B15H 3-1/8IN DRUM SPROCKET
Description
SPROCKET
Part # 160B15H 3-1/8IN DRUM SPROCKET
BDI # 21562378
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Finished Bore
50BS49 1 3/4
Description
50BS49 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS49 1 3/4
BDI # 621736
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.11
Other Features:
With 2 Set Screw
Global Part Number GPN:
35136
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Finished Bore
60BS43 1 3/4
Description
60BS43 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS43 1 3/4
BDI # 623139
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.697
Other Features:
With 2 Set Screw
Global Part Number GPN:
35190
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Finished Bore
60BS43 1 3/8
Description
60BS43 1 3/8 ROLLER CHAIN SPROCKET ; 60 CHAIN 43T B-HUB ONE SIDE 1.375" FB
Part # 60BS43 1 3/8
BDI # 623140
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.697
Other Features:
With 2 Set Screw
Global Part Number GPN:
34326
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Finished Bore