Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.406
Outside Diameter - Millimeter:
264.312
Other Features:
Face Dia 9.156 | 19 Tangs
Inside Diameter - Millimeter:
202.743
Features
Thread Size:
TR210 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Nominal Thickness - Inch:
1.181
Nominal Thickness - Millimeter:
30
HD80B32F X 2-1/8
Description
HD80B32 X 2-1/8 RLR CHAIN SPROCKET ; 80 CHAIN 32 TEETH 2 STRD 2-1/8IN BORE
Part # HD80B32F X 2-1/8
BDI # 21972993
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore
3 C 105 TB
Description
3 C 105 TB V-BELT SHEAVE ; 3 GROOVE C BELT 10.9" OD BUSHED
Part # 3 C 105 TB
BDI # 618213
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Global Part Number GPN:
580948
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
2517
Number of Grooves:
3
60BS43 1 3/4
Description
60BS43 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS43 1 3/4
BDI # 623139
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.697
Other Features:
With 2 Set Screw
Global Part Number GPN:
35190
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Finished Bore