Features
Thread Size:
TR240 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Outside Diameter - Millimeter:
300
Nominal Thickness - Inch:
1.339
Nominal Thickness - Millimeter:
34
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
11.496
Outside Diameter - Millimeter:
292
Inside Diameter - Millimeter:
220
Features
Thread Size:
TR240 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Outside Diameter - Millimeter:
290
Nominal Thickness - Inch:
1.339
Nominal Thickness - Millimeter:
34
HD80B35F X 2-15/16
Description
HD80B35 X 2-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 35 TEETH 2 STRD 2-15/16IN BORE
Part # HD80B35F X 2-15/16
BDI # 21972995
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore
80C34 2-1/2 PER DWG D13369/B
Description
80C34 2-1/2 PER DWG D13369/B SPROCKET ; MTO 2-1/2" BORE 34 TEETH
Part # 80C34 2-1/2 PER DWG D13369/B
BDI # 25881606
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore