Page 1 of 155

Next

Compare
HM 3056

COMPARE

HM 3056

Description
HM3056

TIMKEN

Part # HM3056

BDI # 1357963

Features

Thread Size: TR280 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 12.992
Outside Diameter - Millimeter: 330
Nominal Thickness - Inch: 1.496

Nominal Thickness - Millimeter: 38

Price Inventory : Available to order
Loading Price
QTY
HM52T

COMPARE

HM52T

Description
HM52T

TIMKEN

Part # HM52T

BDI # 1359215

Features

Thread Size: TR260 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 12.992
Outside Diameter - Millimeter: 330
Nominal Thickness - Inch: 1.417

Nominal Thickness - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
D200BTB15RM-4545

COMPARE

D200BTB15RM-4545

Description
D200BTB15RM-4545 SPROCKET ; 15 TOOTH 2-1/2" PITCH TAPER BUSHED

MARTIN SPROCKET & GR

Part # D200BTB15RM-4545

BDI # 24052178

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 12.025
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.26
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 305.435
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
5 8V 1320 F

COMPARE

5 8V 1320 F

Description
5 8V 1320 F V-BELT SHEAVE ; 5 GROOVE 8V BELT 13.2" OD BUSHED

MARTIN SPROCKET & GR

Part # 5 8V 1320 F

BDI # 621082

Features

Inch - Metric: Inch
Outside Diameter - Inch: 13.2
Outside Diameter - Millimeter: 335.28
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 4 has No Keyway

Global Part Number GPN: 580495
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: F
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
20A31

COMPARE

20A31

Description
20A31 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A31

BDI # 617045

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 12.356
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 13.043
Other Features: Simplex Type
Global Part Number GPN: 570058
Pitch Diameter - Millimeter: 313.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY